- 3-wheel rollator
- Assists with patient movement
Medline 3 Wheel Rollator w/ 8" Casters, Blue
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Weight Capacity | 275 |
| Weight | 16.5 lbs |
Product Details
| Manufacturers Part Number | MDS86840TRIB |
| Color | Blue |
| Brand | Medline |
Related Products
Made from extraordinarily strong and elegant carbon fiber material, the Nitro Elite CF Luxury Rollator features an unrivaled sleek design. Meticulously engineered and handcrafted with the finest materials and uncompromising attention to detail, this luxury rollator provides an elegance to complement any lifestyle. From sophisticated lever-activated brakes to effortless one-hand fold-ability, the Nitro Elite CF Luxury Rollator delivers powerful control for effortless mobility. Features & Benefits: Luxurious super lightweight carbon fiber frame Weighs only 12 lbs for powerful performance ...
Drive Medical 795BU Duet Transport Wheelchair Chair Rollator Walker, Burgundy, 8" Casters Experience the convenience and value of two outstanding products in a single safe, convenient aid to improving daily mobility with the Duet Rollator/Transport Chair from Drive Medical. As a Rollator, the Duet surpasses a standard walker by eliminating the need to lift the device and allowing you to walk with an easy, smooth gait. It handles uneven, outdoor terrain with ease and provides a comfortable and convenient place to rest with its cushioned seat. But the Duet is also a transport chair, making ...
Drive Medical RTL10261BL Adjustable Height Rollator with 6" Casters, Blue If you're seeking a safe, convenient aid to improving your daily mobility, a Rollator can be the ideal solution. Wheels make a Rollator a superior option over a standard walker, eliminating the need to lift the device and allowing you to walk with an easy, smooth gait. Plus, Rollators are better for traveling over uneven, outdoor terrain, making them great for your active, busy lifestyle. And with the built-in seat found on a Rollator, you'll always have a convenient place to rest. Drive's Rollator with 6" Casters ...
The DynaGo Quad 8 is a durable 4-wheel rollator designed to provide independence and comfort. It has an ergonomic design to accommodate a wide range of mobility needs. Ideal for use in hospitals, medical facilities, long-term care residences, and homecare environments. He Dynarex DynaGo Quad 8 is an ideal mobility option for active lifestyles. The 4-wheel rollator is designed to fit your needs without compromising style or affordability. This rollator is sturdy and easy to steer, allowing you to enjoy the freedom of an independent lifestyle. Unlike traditional walkers, the DynaGo Quad 8 ...
The Walker Rollator with 6" Wheels, Fold Up Removable Back Support and Padded Seat in Blue by Drive Medical comes standard with 6" caster wheels, loop locks and serrated brakes to ensure safety. The seamless padded seat opens to a roomy, convenient, zippered storage pouch to easily and securely transport personal items, and the ergonomic handles are easy to grip, relieve hand pressure, and are height adjustable to accommodate users height. This Rollator by Drive Medical is a great value that provides the freedom of mobility. With a convenient seat for resting and loop locks that keep the ...