Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Drive Medical

Model # :WBB275173

MPN #: R726BL

Aluminum Rollator with 6" Casters, Fold Up and Removable Back Support, Padded Seat, Blue

Product Description
The Walker Rollator with 6" Wheels, Fold Up Removable Back Support and Padded Seat in Blue by Drive Medical comes standard with 6" caster wheels, loop locks and serrated brakes to ensure safety. The seamless padded seat opens to a roomy, convenient, zippered storage pouch to easily and securely transport personal items, and the ergonomic handles are easy to grip, relieve hand pressure, and are height adjustable to accommodate users height. This Rollator by Drive Medical is a great value that provides the freedom of mobility. With a convenient seat for resting and loop locks that keep the Rollator from moving, you can be assured that this mobility aid will provide a safe and secure way to regain your active lifestyle.

Features and Benefits:
  • Comes with new seamless padded seat
  • Zippered pouch under seat for added privacy and security of personal items
  • Removable, hinged, padded backrest can be folded up or down
  • 6" Black non-marring casters with soft grip tires are ideal for indoor and outdoor use
  • Easy-to-use deluxe loop locks
  • Loop locks on the handle can be pressed in the down position to lock the wheels and prevent movement
  • Brakes with serrated edges provide firm hold
Product Specifications:
  • Dimensions : 27.5"L x 24.5"W x 32"H
  • Handle Height : 32" - 37"
  • Color : Blue
  • Material : Aluminum
  • Weight Capacity : 300 lbs
  • Seat Depth : 12"
  • Seat Width : 14"
  • Seat to Floor Height : 20"
  • Seat to Foot Deck : 15.5" -18.5"
  • Warranty : Limited Lifetime
  • Assembly : Basic Assembly Required
PRICE
$169.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length27-1/2 in
Width24-1/2 in
Height32 - 37 in
Weight Capacity300 lbs
Weight12 lbs
Seat Width14 in
Seat Depth12 in
Seat Height20 in
SizeStandard
Handle Height32 - 37 in

Product Details

TypeRollator
ColorBlue
Casters6" Casters
DescriptionAluminum Rollator with 6" Casters
Package Quantity1
Manufacturers Part NumberR726BL
BrandDrive Medical

Warranty

WarrantyLifetime Limited