If you're seeking a safe, convenient aid to improving your daily mobility, a Rollator can be the ideal solution. Wheels make a Rollator a superior option over a standard walker, eliminating the need to lift the device and allowing you to walk with an easy, smooth gait. Plus, Rollators are better for traveling over uneven, outdoor terrain, making them great for your active, busy lifestyle. And with the built-in seat found on a Rollator, you'll always have a convenient place to rest. Drive's Rollator with 6" Casters is the perfect unit to suit your needs and your style. It's designed and built for maximum comfort, durability and ease of use with quick folding ability and simple handle height and angle adjustment. It has a unique seamless padded seat for maximum sitting comfort and ease of care. The backrest is also padded and large soft grip wheels ensure smooth travel over a variety of different terrains. It even has a convenient, zippered pouch for privately and securely carrying items with you on the go.
Features and Benefits
- Universal height adjustment on frame allows seat height to be adjusted from 18" to 22" in 1" increments
- Comes with seamless padded seat with zippered pouch under seat for added privacy and security of personal items
- Removable, hinged, padded backrest can be folded up or down
- Casters are offset to provide strength
- Easy-to-use deluxe loop locks
- Brakes with serrated edges provide firm hold
- Ergonomic handles are easy to grip and are adjustable in height with self-threading knob
- Actual Product Weight: 14 lbs
- Casters: 6"
- Handle Height (Max): 38"
- Handle Height (Min): 29.5"
- Number of Wheels: 4
- Overall Product Height: 29.5"
- Overall Product Length: 27"
- Overall Product Width: 24"
- Primary Product Material: Aluminum
- Seat Depth: 12"
- Seat Width: 13"
- Seat to Floor Height: 18"- 22"
- Product Weight Capacity: 300 lbs
- Warranty: Limited Lifetime