Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Digi-Pas

Model # :WBB962929

MPN #: DWL-80Pro

Digi-Pas® DWL-80Pro Professional Pocket-Sized Digital Level

Product Description
Digi-Pas® is a leading digital level manufacturer with a full range of digital levels with varying precision for engineering and trade professionals as well as DYI users. Digi-Pas® levels allow you to measure angles digitally, electronically, and with an actual number, at every angle, all 360 degrees of a complete circle. So setting up a machine level, installing a deck, stair rail, extending a roof or determining how much an old floor has sagged is simpler, less time consuming, and more accurate. Digi-Pas® levels are simple to use. Just press the on/off button and you will see the angle of any surface with decimal-point accuracy. The DWL80 series is great for finding angles where small and confined spaces limits the size of the level that one can use. The DWL80PRO offers higher resolution than the DWL80G. The DWL80PRO has accuracy of 0.05 degrees at 0° and 90° and 0.2 degrees at all other angles. It is a mini pocket digital level that allows for easy, clear and precise digital display of any angles in degrees or % of slope. With a magnetic base, the DWL80PRO can easily attach to metal surfaces. The hold function freezes the reading on the LCD. This unit has longer than average battery life and an automatic 3 mins off feature. The strong impact resistance ABS polymer material casing is molded with a tough aluminum base with built in vials.

Features:
  • High accuracy of 0.05 degrees at 0° and 90° and 0.2 degrees all other angles with switchable display between degrees (°) or slope (%)
  • User can easily recalibrate with no special fixtures required.
  • Magnets on the base enable the digital mini level to be fixed on to any magnetic surface
  • Measurement Range 0° ~ +/- 90° x 4 (360°)
  • Built-in horizontal and vertical bubble level
  • Digipas levels are warranted to the original purchaser to be free from defects in workmanship and material. We will replace any defective part under normal and proper use within a period of 1 year from the date of purchase.
PRICE
$45.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Range0°-90°, 4 x 90° (360°)

Product Details

Resolution0.05° (1.00mm/M)
Battery TypeLithium-Ion
Type4-3/16
Number of Batteries2
MaterialABS/Aluminum
DescriptionProfessional Pocket-Sized Digital Level
ColorBlack
Manufacturers Part NumberDWL-80Pro
Accuracy±0.05 at 0 & 90, ±0.2 at 1-89 °F
BrandDigi-Pas