Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Durham Mfg.

Model # :WBB3218905

MPN #: 024-95

Durham Mfg.® 30 Drawer Cabinets, 34"W x 12-1/4"D x 26-1/4"H, Gray

Product Description
30 Drawer Storage Unit for Small Parts Storage.

Features:
  • Drawers have full width handles and easy glide runners
  • Drawers feature interlocking design for superior strength
  • Vertical supports inside the cabinet provide added strength
  • Each drawer includes 2 easy to label dividers, which are adjustable on 1" centers
  • The Durable Baked On Powder Coat Finish Holds Up in Harsh Industrial Environments


PRICE
$559.00

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width34 in
Depth12-1/4 in
Height26-1/4 in
Weight114 lbs

Product Details

Assembly RequiredNo
TypeDrawer Cabinet
Drawer Color FamilyGray
ColorGray
Drawer MaterialSteel
Dividers2
Number of Drawers30
StyleDrawers
MaterialSteel
Construction TypeAssembled
Number of Compartments30
Package Quantity1
Manufacturers Part Number024-95
BrandDurham Mfg.