Master 30" Direct Drive Portable Barrel Fan, 5500 CFM, 1/3 HP
Write a Review
|
Questions & Answers (0)
Product Description
Master's MAC-30D Barrel Fan keeps your space feeling cooler by circulating large volumes of air. Great for spaces with or without air conditioning, Master's 30" Barrel Fan can take the edge off of your monthly energy bill. Circulate some air through before turning on the A/C, or leave the A/C off altogether. The MAC-30D utilizes our efficient direct drive design, which helps to conserve electricity. It also features our convenient fold-out wheel design that makes mobility easy and storage simple. Whether it's a warehouse, garage, barn, or a crowded summer gathering, Master High Capacity Fans are an efficient way to cool all types of spaces. OSHA, ETL, cETL Listed.
PRICE
$569.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 33-5/16 in |
| Depth | 12 in |
| Height | 33-11/16 in |
| Weight | 46 lbs |
| Cord Length | 9 ft |
| Fan Diameter | 30 in |
Product Details
| Assembly Required | No |
| Number of Speeds | 2 |
| Fan Type | Industrial |
| Number of Blades | 3 |
| Motor Type | Open Air Over |
| Mounting Location | Free Standing |
| Wattage | 300 W |
| Material | Metal |
| Phase | 1 |
| Blade Type | Balanced Steel |
| Manufacturers Part Number | MAC-30D |
| Indoor/Outdoor | Indoor/Outdoor |
| Brand | Master |
| Type | Floor Fan |
| CFM | 4500/5500 CFM |
| Horsepower | 1/3 HP |
| Color | Black |
| Amperage | 2.5 A |
| Drive Type | Direct Drive |
| Hertz | 60 Hz |
| Voltage | 120 V |
| Package Quantity | 1 |
| Description | Industrial Drum Fan |
| Oscillating/Non Oscillating | Non Oscillating |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | OSHA, ETL, cETL Listed |