TPI 42" Portable Barrel Fan Belt Drive 1/2 HP 7600 CFM
|
Questions & Answers (0)
Product Description
TPI PORTABLE BLOWER FANS
42" Belt Drive - Standard Base
This TPI industrial fan features permanently lubricated ball bearing type motors. Blower fans have powder coated 20 gauge steel housing. Includes spiral wire safety guards, 4 aluminum blades and 2-speed, 1-phase motor. Features rocker power switch and 8'L SJT 3-conductor cord. This portable fan includes 7" rubber wheels and a pull handle on the housing. Meets OSHA standards, UL, and cUL listed. 1 Year Limited Warranty. Horsepower rating based upon maximum speed/load.
42" Belt Drive - Standard Base
This TPI industrial fan features permanently lubricated ball bearing type motors. Blower fans have powder coated 20 gauge steel housing. Includes spiral wire safety guards, 4 aluminum blades and 2-speed, 1-phase motor. Features rocker power switch and 8'L SJT 3-conductor cord. This portable fan includes 7" rubber wheels and a pull handle on the housing. Meets OSHA standards, UL, and cUL listed. 1 Year Limited Warranty. Horsepower rating based upon maximum speed/load.
PRICE
$869.00
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 46 in |
| Depth | 15 in |
| Height | 45 in |
| Weight | 93 lbs |
| Cord Length | 8 ft |
| Area Of Coverage | 12,000 ft² |
| Fan Diameter | 42 in |
Product Details
| Assembly Required | No |
| Max Ambient Temperature | 100 °F |
| Number of Speeds | 2 |
| Fan Type | Industrial |
| Number of Blades | 4 |
| Motor Type | Open Drip Proof |
| Mounting Location | Free Standing |
| Material | Steel |
| Phase | 1 |
| Blade Type | Aluminum |
| Manufacturers Part Number | CPB42B |
| Indoor/Outdoor | Indoor |
| Sound Level | 70 |
| Brand | TPI |
| RPM | 1050 rpm |
| Type | Drum Fan |
| CFM | 6700/7600 CFM |
| Horsepower | 1/2 HP |
| Color | Black / Gray / Silver |
| Amperage | 6.5 A |
| Drive Type | Belt Drive |
| Hertz | 60 Hz |
| RPM High | 1,050 rpm |
| Voltage | 120 V |
| Package Quantity | 1 |
| Description | Industrial Drum Fan |
| Oscillating/Non Oscillating | Non Oscillating |
| Power Cord Type | SJT 3 Conductor |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | OSHA, UL, cUL Listed |