Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Crown Verity

Model # :WBB997561

MPN #: CV-RD-30

Crown Verity RD-30, Roll Dome Hood, 30"

Product Description
Crown Verity 30" Roll Dome - RD-30

Roll dome top for models MCB-30 and MCB-60.

PRICE
$1,349.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width30 in
Depth23 in
Height16 in
Weight41 lbs

Product Details

MaterialStainless Steel
Package Quantity1
DescriptionRoll Dome
ColorGray
Manufacturers Part NumberCV-RD-30
BrandCrown Verity

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsUL-ETL