Summit 30"W X 24"H Backsplash, Stainless Steel
SUMMIT Backsplashes add a fully finished look to your kitchen and are designed to match SUMMIT hoods and ranges. Al backsplashes are 24 inches high and all are Made in the USA.
Summit-30"W X 24"H Backsplash, Stainless Steel
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$159.95
1
1
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 30 in |
| Depth | 0-1/16 in |
| Height | 24 in |
Product Details
| Body Material | Stainless Steel |
| Manufacturers Part Number | Backsplash30SS |
| Brand | Summit Appliance |
Warranty
| Warranty | 1 yr |