Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Broan

Model # :WBB2240269

MPN #: F403023

Broan F403023 30 Inch Convertible Range Hood, 160 CFM

Product Description
The F40000 series provides installation flexibility with 4-way convertibility to fit virtually all applications. The hood is designed for under cabinet use and installs as 3-1/4 in. x 10 in. ducted opening with vertical or horizontal ducting; or 7 in. round vertical ducting or as non-ducted with air recirculation. The hood features a fan designed for years of trouble free service, an easy to clean grease filter, a protective lamp lens that distributes light evenly over the cook-top and control switches for fan speed and light activation.


Features:

  • Four-way convertible; installs ducted 3-1/4" x 10" (vertical and horizontal), 7" round (vertical) and non-ducted. Non-Ducted Filter sold separately - Model 41F.
  • 160 CFM, 6.5 Sone (3-1/4" x 10" discharge) or 190 CFM (7" round discharge) performance – HVI 2100 Certified Dishwasher-safe aluminum grease filter.
  • A protective lamp lens distributes light evenly over the cook-top and accepts up to 75W bulb (bulb not included).
  • Includes 3-1/4" x 10" damper/adapter and 7" round adapter.
  • This range hood can work in an ADA-compliant application. See Additional Information above.


PRICE
$129.95

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length17.5 in
Width30 in
Height6 in

Product Details

ColorBlack
Amperage2.5 A
Sones6.5
Voltage120 V
IncludesRange Hood, Aluminum Filer, 7 In. Round Plate, Damper/Duct Connector
ControlRocker
CFM High160 CFM
MaterialPainted Steel
Manufacturers Part NumberF403023
BrandBroan

Compliance & Certifications

Energy Star CertifiedN
CertificationsUL listed