Features:
Pro-Lift 300 lb. Cap. Creeper Seat/Stool Combo - C-2800
Write a Review
|
Questions & Answers (0)
Product Description
Pro-Lift 300 lb. Cap. Creeper Seat/Stool Combo - C-2800 provides a unique combination of a creeper seat and a step stool making it a great addition to any garage. The versatility of this creeper creates a range of access from low on the creeper seat to above/ standing on the step stool. This seat/stool will also help to consolidate your work area by keeping your tools on you with the added tool tray.
Features:
2 in 1 stool and creeper for your convenience
5 swivel casters for your added stability and mobility
Seat size 14" x 7-7/8"
Step size 14" x 9"
300 lbs. rated weight capacity
Features:
PRICE
$119.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 14 in |
| Height | 7-7/8 in |
| Weight | 16.5 lbs |
Product Details
| Capacity | 300 Lbs. |
| Package Quantity | 1 |
| Description | Creeper Seat/Stool |
| Color | Black |
| Manufacturers Part Number | C-2800 |
| Brand | Pro-Lift |