American Forge & Foundry 29" Shop Stool, 400 lbs Capacity
Write a Review
|
Questions & Answers (0)
Product Description
The AFF swivel bar stool is a great addition next to the counter, bench, or tool cabinet and offers a perfect blend of comfort and stability. The durable steel tube frame provides maximum strength while thick premium padding will provide comfort for hours on end.
PRICE
$119.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 20-1/2 |
| Width | 20-1/2 in |
| Height | 29 in |
| Weight | 13.5 lbs |
Product Details
| Capacity | 400 Lbs. |
| Package Quantity | 1 |
| Color | Red |
| Manufacturers Part Number | 3913 |
| Brand | American Forge & Foundry |
Warranty
| Warranty | 1 yr |