Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




ShopSol

Model # :WBB2264911

MPN #: 1010480

ShopSol Interior Car Creeper, 350 lb. Cap, Black Vinyl - 1010480

Product Description
ShopSol Interior Car Creeper is designed for interior car applications to properly position the technician for detailed tasks under the dash on driver and passanger sides. Height adjustment mechanism with user friendly latch system to raise or lower bed for different vehicle heights.

Features
  • 16.5" to 25.25" height adjustment for cars, SUV's and pickups
  • Bed Dimensions 42.5" (L) x 15.25" (W)
  • Removable kneeling pad to protect your knees while working in the car
  • Legs fold away for convenient storage
  • Heavy-duty plywood insert designed in the bed for 300 lb capacity
  • Optional LED light with parts storage (ShopSol #1010490)


PRICE
$189.95

1
1
Ships in 90 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length42-1/2 in
Width15-1/4 in
Height25 in
Weight15 lbs
Seat Dimensions17 in

Product Details

TypeInterior Car Creeper
ColorBlack
Capacity350 Lbs.
MaterialSteel, Vinyl and Plywoood
DescriptionInterior Car Creeper
Manufacturers Part Number1010480
Seat MaterialVinyl and Plywood
BrandShopSol

Compliance & Certifications

CertificationsBIFMA