Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




ShopSol

Model # :WBB2264912

MPN #: 1010486

ShopSol Multi-Purpose Stool W/ Two Storage Bins, 300 lb. Cap, Black Vinyl - 1010486

Product Description
ShopSol all purpose workbench stool is ideal for rugged environments providing ergonomic advantages for the end user with an extended height range which can be used in numerous workplace applications including office, workshops and assembly. Includes two storage bins mounted to the seat that swivel for easy access. Thick vinyl upholstered seat is easy to clean and includes a single lever pneumatic height adjustment. Five star sturdy nylon base includes 2.5" industrial casters for uneven surfaces. Includes two storage bins mounted to the seat that swivel for easy access which do not interfere with the task at hand.

Features
  • Durable vinyl seat 3-1/2" thick
  • Seat diameter 14" wide
  • Multiple seating heights from 21" to 28"
  • Rugged reinforced molded nylon base
  • Five 2-1/2" diameters industrial casters
  • 300 lb capacity
  • Meets and exceeds BIFMA testing standard


PRICE
$229.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length24-1/2 in
Width24-1/2 in
Height28-1/2 in
Weight17 lbs
Wheel Diameter2/1/2002 in
Seat Dimensions14-1/2 in

Product Details

TypeStool
ColorBlack
Wheel TypeIndustrial
Capacity300 Lbs.
MaterialVinyl with Nylon Base
DescriptionMulti-Purpose Stool with Two Storage Bins
Manufacturers Part Number1010486
Seat MaterialVinyl and Plywood
Number of Casters5
BrandShopSol

Compliance & Certifications

CertificationsBIFMA