Viking Mechanics Roller Seat w/Tool Tray, 300 lbs Capacity
|
Questions & Answers (0)
Product Description
The roller seats by Viking allow you to work in your garage or workshop in total comfort. Featuring ergonomic cushioned design and easy height adjustment, the roller seat is ideal for small projects or all-day use. Includes a generous sized parts tray to keep tools and parts organized and within reach.
PRICE
$68.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 18-7/16 |
| Width | 15-3/16 in |
| Height | 21-3/16 in |
| Weight | 10 lbs |
Product Details
| Capacity | 300 Lbs. |
| Package Quantity | 1 |
| Color | Green |
| Manufacturers Part Number | 57106 |
| Brand | Viking |
Warranty
| Warranty | 1 yr |