Sunex 300 lb Clutch Jack - 7790
Write a Review
|
Questions & Answers (0)
Product Description
The 7790 300lb clutch jack is wide enough to insure stability during use and the 360° rotating handle allows operation from any position while shorter 20' length avoids contact with undercarriage. The wide 24' width ensures stability during use. The swivel saddle tilts 90° and also swivels full circle to safely align clutch during installation and clear undercarriage during removal.
PRICE
$1,799.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 132 lbs |
| Low Height | 11.3 in |
| Max Height | 38.6 in |
Product Details
| Capacity | 300LB |
| Package Quantity | 1 |
| Description | 300 Lb Clutch Jack |
| Manufacturers Part Number | 7790 |
| Brand | Sunex |