Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




AIMS Power

Model # :WBB2292224

MPN #: PWRI300012120S

AIMS Power 3000 Watt 12 Volt Pure Sine Inverter, PWRI300012120S

Product Description
This AIMS Power pure sine inverter is capable of producing 3000 Watts of clean power ideal for running your sensitive electronics. Great for use in vehicles, boats, camping and emergencies where back up power is needed. The inverter features a resettable 20 amp GFCI outlet, along with a USB outlet and direct connect AC terminal block. An optional wired remote is available for this unit, AIMS Power part number REMOTEHF.

Features:
  • 3000 Watt continuous power
  • 6000 Watt surge
  • 12 Volt DC input
  • Pure sine wave
  • GFCI Outlet
  • ETL Listed and conforms to UL 458 and CSA 22.2 No 107.1
  • AC Direct Connect Terminal Block
  • USB Outlet 2.1A
  • Efficiency: 90%
  • Short circuit protection
  • On/off switch
  • Dual cooling fans thermally controlled
  • Instruction manual
  • 2 year tech support
  • 2 Year Warranty Parts and Labor replacement

    Features:
    • Continuous output power: 3000 Watts
    • Surge power capability (peak power): 6000 Wattsdc input / operating voltage: 9.5-16 Volts
    • Output voltage: 120 Volts ac
    • Output wave form: pure sine wave
    • Output frequency: 60 Hz
    • Battery low voltage alarm: 9.8 +/- 0.5 Volts
    • Battery low voltage shutdown: 9.5 v +/- 0.5 Volts
    • Full load efficiency: 90%
    • No load current - .9 amps or 1.37 amps with fan running
    • No load minimum operating temperature: 32° Fahrenheit
    • Full load maximum operating temperature: 104° Fahrenheit(automatic shutdown)
    • GFCI Reset-able AC Outlet
    • High input voltage shutdown: 16V
    • Low input voltage shutdown: 9.5V +/- 0.5V
    • Product size (L x W x H): 21.5" x 9.5" x 3.88"
    • Weight: 15.5 lbs unit boxed 17 lbs


PRICE
$669.00

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length21.5 in
Width9.5 in
Height3.88 in
Weight15.5 lbs

Product Details

No Load Current.9 amps or 1.37 amps with fan running A
Continuous Output Power3000 W
Internal Fuse ProtectionYes
Surge Watts6000 W
DC Amps250 A
Description3000 Watt 12 Volt Pure Sine Inverter
Manufacturers Part NumberPWRI300012120S
Output Voltage120 VAC V
Outlet Socket TypeTriple Outlets & Hardwire
DC Input Voltage9.5-16 VDC
AC Amps25 A
BrandAIMS Power

Compliance & Certifications

CertificationsETL Certified conforms to UL 458