Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Omnimed

Model # :WBB2354555

MPN #: 307032

Omnimed® 307032 Stainless Steel Triple Bulk PPE Dispenser, 18"W x 5-3/4"D x 17"H

Product Description
Bulk PPE Dispensers hold a variety of personal protective apparel such as gloves, bouffant caps, shoe covers and masks. There are open channels on each compartment to show capacity and a removable hinged lid for easy loads. Units come in various sizes with 1 to 4 compartments. They are constructed of #4 polished stainless steel and have keyholes for easy wall mounting. The triple dispenser measures 18"W x 5.75"D x 17"H and has a 5-year warranty.

Features:
  • Holds Bulk quantities of disposable PPE Supplies; including gloves, bouffant caps, shoe covers, etc.
  • Constructed from #4 Polished Stainless Steel
  • Keyholes for Wall Mounting
  • Open Channel in each bin to show capacity
  • Removable lid for easy loading
  • American Made and Includes 5 Year Warranty


PRICE
$395.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width18 in
Depth5-3/4 in
Height17 in
SizeBulk

Product Details

Assembly RequiredNo
TypeApparel Dispenser
ColorStainless Steel
StyleUnlabeled
MaterialStainless Steel
DescriptionTriple Bulk PPE Dispenser
Number of Compartments3
Package Quantity1
Manufacturers Part Number307032
BrandOmnimed

Warranty

Warranty5 yr