National Public Seating® Adjustable Height Plastic Folding Table, 30" x 72", Blue
Write a Review
|
Questions & Answers (0)
Product Description
Finally The leader in quality, quick ship, Institutional-grade Folding Furniture, is proud to introduce a line of blow molded Folding Tables in two popular primary colors blue & red. Complementing our popular speckled grey Folding Tables, these matching pieces allow for complete Furniture setup in Fellowship Halls, Auditoriums, Dining rooms, Cafeterias, or other Institutional venues requiring an attractive set up that is quick & easy. 10 Year Limited Warranty.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
PRICE
$219.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 72 in |
| Width | 30 in |
| Height | 29-1/2 in |
| Weight Capacity | 1,000 lbs |
Product Details
| Frame Color Family | Black |
| Top Color Family | Blue |
| Foldable | Yes |
| Style | Adjustable Height |
| Description | Adjustable Height Folding Table |
| Frame Material | Steel |
| Leg Type | C-Leg |
| Manufacturers Part Number | BTA-3072-04 |
| Shape | Rectangle |
| Top Material | Plastic |
| Brand | National Public Seating |
Warranty
| Warranty | 10 yr |