Morse® 310 Series Control Package For Morse® Model 310-1, 1PH, 115V, 60 Hz
Write a Review
|
Questions & Answers (0)
Product Description
Control Package for model 310-1 for use on a single-phase 115V 60Hz power supply. NEMA 4/12 Control Box includes timer, start/stop, emergency stop and lockable fused disconnect. Requires 30 Amp minimum power supply.
PRICE
$2,749.00
1
1
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 16 in |
| Width | 12-1/2 in |
| Height | 9 in |
Product Details
| Type | Control Package |
| Color | Gray |
| Amperage | 30 A |
| Style | 310 Series |
| Voltage | 115 V |
| Phase | 1 |
| Manufacturers Part Number | CP-310-1-115 |
| Brand | Morse |
| Frequency | 60 |
Warranty
| Warranty | 1 yr |