Ergodyne 3132 L Black Barcode Scanner Lanyard Harness
Write a Review
|
Questions & Answers (0)
Product Description
The Squids®3132 Barcode Scanner Lanyard Harness is designed to keep barcode scanners secure and accessible during warehouse and distribution work.
PRICE
$19.75
This product will be restocked soon
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | Large |
Product Details
| Type | Black Barcode Scanner Large Lanyard Harness |
| Color | Black |
| Series | 3132 |
| Application | Heavy Construction,Utilities,Mining,Arborists,Roofing,Oil/Gas,Telecommunications |
| Closure | Buckles |
| For Use With | Barcode Scanner, QR scanner, UPC scanner, Product Scanner, Inventory Scanner, et |
| Includes | Harness only |
| Material | Polypropylene Webbing |
| Package Quantity | 1 |
| Manufacturers Part Number | 19164 |
| Respirator Connection Type | Loop |
| Brand | Ergodyne |