Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ergodyne

Model # :WBB3181690

MPN #: 19253

Ergodyne® Squids® 3142 Padded Shoulder Barcode Scanner Harness & Lanyard, XL, Black

Product Description
The Squids® 3142 Padded Shoulder Barcode Scanner Harness + Lanyard is designed to keep barcode scanners secure, accessible. It prevents expensive scanners from being dropped, causing damage to the scanner, other items/equipment or workers on the job. A hook & loop breakaway design allows the holster to safely detach from the worker in emergency situations. This industrial-grade scanner harness features heavy-duty webbing straps materials and buckles designed for the harshest environments, along with EVA foam padded shoulders for long-lasting comfort. Two small loop attachments on the lanyard easily connect and disconnect to small captive holes built into cordless barcode scanners for secure tethering to the lanyard. The Scanner Harness + Lanyard comes in three sizes: S, M/L and XL, each adjustable to accommodate a variety of body sizes and is ambidextrous in design. Squids® 3140 replacement loop attachments are sold separately in packs of 10. It is ideal for attaching to cordless barcode scanners for work in warehouses, distribution centers, material inventory on construction and steel sites, airline baggage scanning and grocery/personal shopping.

Features:
  • Quick, Secure Access - Prevents drops, keeps barcode scanners close and ready
  • Industrial Grade - Heavy-duty materials designed for harsh environments
  • All-Day Comfort - EVA foam-padded, curved webbing straps form to worker's body for easy adjustment and comfort
  • Breakaway Design - Hook & loop allows harness to safely detach in emergencies
  • Two Loop Attachments - Connect to small captive holes built into cordless scanner for secure tethering to the lanyard
  • Fits Most Standard Jobsite Scanners - Barcode Scanner, QR scanner, UPC scanner, Product Scanner, Inventory Scanner, etc.
  • Ambidextrous Design - Can easily be reconfigured for right- and left-handed workers
  • Replacement Loops Sold Separately - Squids® 3140 Barcode Scanner Adjustable Attachments (10-pack) eliminate the need to switch out the attachment on every exchange
  • Washable - Hand wash and dry with mild soap and water


PRICE
$26.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight0.4 lbs
SizeXL

Product Details

TypeBarcode Scanner Harness & Lanyard
MaterialEVA Foam, Polyester
Package Quantity1
DescriptionPadded Shoulder Barcode Scanner Harness & Lanyard
ColorBlack
SeriesSquids 3142
Manufacturers Part Number19253
BrandErgodyne