HSM® 32-Gallon Mobile Shredder Bin - Gray
Write a Review
|
Questions & Answers (0)
Product Description
This secure collection cart offers reliable storage for all your confidential needs.
PRICE
$545.00
1
1
Free Shipping Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 21 in |
| Depth | 37 in |
| Height | 19 in |
Product Details
| Type | Shredder Bin / Console |
| Bin Capacity Gallons | 32 gal |
| Material | HDPE |
| Package Quantity | 1 |
| Description | Mobile Shredder Bin |
| Color | Gray |
| Manufacturers Part Number | HSM1070070170 |
| Brand | HSM |