Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Qorpak

Model # :WBB2686985

MPN #: GLC-01848

Qorpak® 32oz Glass Standard Wide Mouth Bottle w/70-400 Black Phenolic Vinyl Cap, 93x180mm, 12PK

Product Description
Clear Standard Wide Mouth bottles make an ideal general purpose bottle or jar. Used for packaging & storage for everything from pharmaceuticals to food. Package Quantity of 12.

PRICE
$64.95

Min. purchase quantity is 4
4
4
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length15-1/2 in
Width11-11/16 in
Height7-3/4 in
Weight11.4
Size93 x 180mm

Product Details

Neck Finish70-400
ColorClear
Cap MaterialPhenolic
Capacity960
MaterialGlass
DescriptionStandard Wide Mouth Bottle
Package Quantity12
Manufacturers Part NumberGLC-01848
Cap Color FamilyBlack
BrandQorpak