Wheaton® 4 oz Clear Glass Wide Mouth Packer Bottles, Vinyl Lined PP Caps, Case of 24
Write a Review
|
Questions & Answers (0)
Product Description
Wheaton® Glass Bottles, 125mL or 4oz Clear, 48-400 Finish. (4 oz Bottle, Wide Mouth, Type III Clear, PP/Poly Vinyl Liner) 4 oz Bottles, WM, Type III Clear, PP/Poly Vinyl Liner. Clear, Type III soda-lime glass Largest bottles available Ideal for general, small to large volume storage Black Phenolic Rubber Lined Screw Cap Hazardous communication label included with each case of bottles allows for content ID and safety notification
PRICE
$86.95
1
1
Ships in 100 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 8-3/8 in |
| Diameter | 122mm |
Product Details
| Neck Finish | 48-400 |
| Capacity | 2000 |
| Material | Glass/Vinyl/Polypropylene |
| Package Quantity | 24 |
| Description | Glass Wide Mouth Packer Bottles |
| Color | Clear |
| Manufacturers Part Number | W216924 |
| Cap Material | White Polypropylene |
| Brand | Wheaton |