Wheaton® 2 oz Amber Wide Mouth Packer Bottles, Vinyl Lined Caps, Bulk, Case of 216
Write a Review
|
Questions & Answers (0)
Product Description
Wheaton® Wide Mouth Packer Glass Bottles, 60mL or 2.03oz, Amber (2 oz Bottle, WM Packer, Type III Amber, Poly Vinyl Liner, Bulk) 2 oz Bottles, Wide Mouth Packer, Type III Amber, Poly Vinyl Liner, Bulk. Amber, USP Type III soda-lime glass Ideal for storage of light sensitive samples or dry powders Easy removal of contents White Polypropylene Poly-Vinyl Lined Screw Cap Hazardous communication label included with each case of bottles allows for content ID and safety notification
PRICE
$505.00
1
1
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 3-11/16 in |
| Diameter | 39mm |
Product Details
| Neck Finish | 33-400 |
| Capacity | 60 |
| Material | Glass/Polypropylene Poly-Vinyl |
| Package Quantity | 216 |
| Description | Wide Mouth Packer Bottles |
| Color | Brown |
| Manufacturers Part Number | W216955 |
| Cap Material | Black Phenolic |
| Brand | Wheaton |