Wheaton® 8 oz Graduated Glass Volumetric Bottles, Rubber Lined Phenolic Caps, Case of 24
Write a Review
|
Questions & Answers (0)
Product Description
Wheaton® Graduated Volumetric Glass Bottles, 250mL or 8oz Clear, 58-400 Finish. (8 oz Bottle, WM Volume, Type III Clear, Phenolic/Rub Liner) 8 oz Bottles, Wide Mouth, Type III Clear, Phenolic/ Rubber Lined Caps. Clear, USP Type III soda-lime glass Easy removal of contents Graduated in mL and ounces Ideal for general storage Black Phenolic Rubber Lined Screw Cap Hazardous communication label included with each case of bottles allows for content ID and safety notification
PRICE
$155.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Neck Finish | 58-400 |
| Capacity | 4 |
| Material | Glass/Phenolic |
| Package Quantity | 24 |
| Description | Graduated Glass Volumetric Bottles |
| Color | Clear |
| Manufacturers Part Number | W216981 |
| Brand | Wheaton |