- IP67 protection – completely immersable for 24 hrs.
- Back shell has removable bell nozzle to accept adapter for liquid tight fittings.
- Back shell comes with Electro Zinc Plated Steel screws corrosive resistant.
- UL Listed and CSA certified.
- Shrouded male pins – prevent accidental touching upon insertion.
- Terminal identification – ground, neutral, phase – clearly marked.
- Color coded by voltage-easy match-no errors.
- Ground termination is positioned higher allowing for cable slack.
- Nickel-plated pins provided on all IP67 devices-corrosion resistant.
- Double terminal screws on "All" amperage devices.
- Internal "Swing Away" Strain Relief is inside device.
- Ground "First to mate – Last to break" no shock safety.
- Arc flash protection if disconnected under-load all pins Male & Female are always completely covered.
- Chamfered funnel entry terminals guide and captures all wire strands.
- Neoprene "Onion Ring" cable sealing bushing – range taking seal.
- Retaining device. Holds the plug in position when it is in proper engagement with a connector or socket-outlet and prevents its unintentional withdraw.
Walther Electric 369409, Female Connector, 60/63A, 4P, 230/250Vac, 9 Hr, IP67 With Cable Gland
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$279.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 4-5/8 in |
| Height | 10 in |
Product Details
| Type | Single |
| Color | Blue |
| Poles & Wires | 3 Pole, 4 Wire |
| Amperage | 60/63 A |
| To AWG/Type | 4 / S or W |
| From AWG/Type | 8 / S |
| Voltage | 230/250 V |
| Phase | 3 |
| Enclosure Material | High Impact Thermoplastic Housing |
| Manufacturers Part Number | 369409 |
| Brand | F. Walther Electric |
Compliance & Certifications
| Environmental Rating | IP67 |
| Certifications | UL Listed |