Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Myers

Model # :WBB2225036

MPN #: S50HTPC1

Myers S50HT 1/2 HP High Temperature Cast Iron Submersible Effluent Pump, 100 GPM

Product Description
1/2 HP High-Capacity Cast Iron Effluent Pump, 100 GPM
Used For High-Capacity Sump, Effluent, Boiler Blow-Down

Key Features:
  • 1/2 HP
  • Class 30 cast iron construction
  • 2" (50.8 mm) NPT discharge
  • Silicon carbide shaft seals
  • Oil-filled motor with automatic reset overload provides safe operation
  • Ball-bearing construction for long life
  • 600V jacketed lead for added durability
  • Easily replaceable power cord with optional lengths available
NOTE: Control Panel #PW217-280 (sold separately) is required for this pump to function.

PRICE
$1,509.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length13 in
Width10 in
Height20 in
Weight64 lbs
Cord Length20 ft
Switch Off Height8-4/5 in
Switch On Height17-4/5 in
Max Diameter Solids3/4 in
Discharge Connection Size2 in
Min Sump Pit Diameter24

Product Details

Max Fluid Temperature200 °F
Impeller MaterialCast Iron
Phase1
Discharge Connection TypeNPT
Manufacturers Part NumberS50HTPC1
SubmersibleYes
Temperature of Liquid Pumpedup to 200°F (93°C)
BrandMyers
Solids HandlingYes
TypeSubmersible Effluent Pump
Horsepower1/2 HP
ColorGreen
Amperage12 A
Hertz60 Hz
Switch TypeTethered Automatic
Voltage115 V
Gallons per Hour6000 gal/hr
Housing MaterialCast Iron
Shaft Seal MaterialSilicone Carbide

Warranty

Warranty12/18 Months: Installation/Manufacture Date