PSA Discs
Type
Brand
Material
Color
Price
United Abrasives - Sait 35238 PSA Disc 20" Dia. 60 Grit Aluminum Oxide - Pkg Qty 50
Abrasive Material
Aluminum Oxide
Diameter
20 in
Grade
Medium
Grit
60
Abrasive Material
Aluminum Oxide
Diameter
20 in
Grade
Extra Coarse
Grit
36
3M™ Hookit™ Clean Sanding Disc 735U 6" X NH Ceramic P120 50 Per Carton - Pkg Qty 5
Abrasive Material
Ceramic Grain
Diameter
5 in
Grade
Fine
Grit
P120
3M™ Cubitron™ II Hookit™ Clean Sanding Paper Disc 732U 5" 120 Grit Ceramic Alum. - Pkg Qty 250
Abrasive Material
Aluminum Oxide
Diameter
5 in
Grade
Fine
Grit
120
Superior Abrasives 11400 Coated PSA Disc Stick on 1-1/2" Aluminum Oxide Medium - Pkg Qty 100
Abrasive Material
Aluminum Oxide
Diameter
1-1/2 in
Grade
Medium
Grit
80
3M™ Stikit™ Gold Paper Disc Roll 216U 6" X NH Aluminum Oxide P320 175 discs per roll - Pkg Qty 6
Abrasive Material
Aluminum Oxide
Diameter
6 in
Grade
Very Fine
Grit
P320