Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




JET

Model # :WBB0230770

MPN #: JT9-354170

Jet JT9-354170 JDP-20MF 20" Floor Drill Press, 115/230V 1-Phase

Product Description

Accuracy, stability and versatility are the benchmark features of the JET 15" and 20" Drill Presses. This high quality line of JET Drill Presses offer a greater range in spindle speeds than other machines of this class. JET backs their machines with the industry-leading Two Year Warranty.

Features:
  • 20 Floor Drill Press
  • Hinged metal belt and pulley cover coupled with quick adjustment motor mount allow rapid changing of spindle speeds
  • Rotating, 45° tilting, crank-operated worktable with quick release clamp
  • On/off switch located on front of the drill press head
  • A 1/2 diameter external positive depth stop with three nut locking feature for quick adjustment
  • Adjustable tension spindle return spring
  • Spindle is supported by high quality ball bearings
  • Built-in work lamp on all models, bulb not included
  • Drill chuck and key included


PRICE
$2,105.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight282 lbs
T-Slots Centers3-1/2 in
Size20 in
Spindle Travel4-5/8 in
Base Work Table13 X 8-1/2 in
Base Dimensions13-5/8 x 22-3/8 in
Drills to Center of Circle20 in
Quill Travel4-5/8 in
Quill Diameter2.44 in
Spindle Distance To Table (Max)29-1/8 in
Table Size (L x W)18-1/2 X 16 in
Chuck Size3/4 in
Column Diameter3-3/8 in
T-Slots Number And Size6 & 1/2 in
Base Slots Number & Size2 X 5/8 in
Spindle Distance To Base46-3/4 in

Product Details

Drilling Capacity Mild Steel3/4
Motor Voltage115/230 V
Motor1-1/2 HP, 115/230V, 1Ph, Prewired 115V
Phase1
Manufacturers Part NumberJT9-354170
Motor Horsepower1-1/2 HP
Spindle Taper3 MT
BrandJET
Drilling Capacity Cast Iron1
Number of Spindle Speeds12
Work Table Weight Capacity80 lbs
StyleFloor
Range of Spindle Speeds150 - 4,200 rpm
Prewired115V

Warranty

Warranty2 yr