Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




JET

Model # :WBB0230742

MPN #: JT9-354500

Jet JT9-354500 J-A3816 15 6-Speed Floor-standing Drill Press, 115/230V, 1-Phase

Product Description

JETÆs heavy-duty 6-speed Step Pulley Drill Press are manufactured with the weight and rigidity to maintain the tight tolerances required of metalworking applications. The oversized, massive drill heads have widely spaced bearing surfaces for full quill support throughout its travel. JET included a wider range of operation speeds for drilling both small and larger holes with quick and easy speed changes

Features:
  • Constructed to provide a solid base for drilling
  • Offers a greater range in spindle speeds than others in this class
  • Larger quill provides greater accuracy
  • Large production work table gives the operator the room to work and support for the job
  • 3 Column for head support, while the quill is also supported to lessen deflection


PRICE
$2,895.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

T-Slots Centers5-5/16 in
Size15 in
Spindle Travel6 in
Base Work Table12-1/8 X 11-13/16 in
Base Dimensions30 x 20 in
Drills to Center of Circle15 in
Quill Travel6 in
Quill Diameter2-1/4 in
Spindle Distance To Table (Max)44-1/2 in
Table Size (L x W)15 X 18 in
Chuck Size1/2 in
Column Diameter3 in
T-Slots Number And Size2 & 1/2 in
Base Slots Number & Size2 X 1/2 in
Spindle Distance To Base44-1/2 in

Product Details

Drilling Capacity Mild Steel1/2
Motor Voltage115/230 V
Motor1 HP, 115/230VAC, 1 Ph, Prewired 115VAC
Phase1
Manufacturers Part NumberJT9-354500
Motor Horsepower1 HP
Spindle Taper2 MT
BrandJET
Drilling Capacity Cast Iron5/8
Number of Spindle Speeds6
Work Table Weight Capacity90 lbs
StyleFloor
Range of Spindle Speeds375, 625, 1,125, 1,950, 3,400, 5,000 rpm
Prewired115V

Warranty

Warranty2 yr