Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




JET

Model # :WBB0230721

MPN #: JT9-354026

Jet JT9-354026 GHD-20PFT Geared Head Drill Press W/Tapping, 230V, 3-Phase

Product Description

Achieve precision drilling and tapping from a design that includes an easy-to-read internal depth gauge, three power down feeds, built-in spindle lock and calibrated fine down feed. JET backs this reliable combination drilling and tapping press with a Two Year Warranty.

Features:
  • 20 Geared Head Drilling & Tapping Presses
  • Heavy-duty design allows a variety of precision drilling and tapping applications
  • Easy to read internal depth gauge
  • Three power down feeds
  • Calibrated fine down feed built-in
  • Built-in spindle lock
  • Head tilts left or right
  • Easy accessible table raiser
  • Large production table and T-slotted base
  • Integrated tapping and reversing controls
  • T-slotted worktable
  • Drill chuck arbor
  • Draw bar
  • TEFC Motor


PRICE
$8,369.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

T-Slots Centers6-1/4 in
Tapping Capacity Mild Steel15/16 in
Size20 in
Spindle Travel4-1/2 Manual in
Drills to Center of Circle20 in
Quill Travel4-1/2 in
Quill Diameter3 in
Spindle Distance To Table (Max)30-1/2 in
Table Size (L x W)21-3/4 X 19-1/2 in
Swing20 in
Column Diameter4-1/2 in
T-Slots Number And Size2 & 5/8 in
Spindle Distance To Base44-5/16 in
Distance Spindle To Column10 in

Product Details

Drilling Capacity Mild Steel1-1/4
Motor Voltage230 V
Motor2 HP, 230V, 3 Ph, 2 Speed
Phase3
Manufacturers Part NumberJT9-354026
Motor Horsepower2 HP
Spindle TaperMT-3
Quill FeedManual
BrandJET
Drilling Capacity Cast Iron1-1/2
Number of Spindle Speeds12
Work Table Weight Capacity275 lbs
StyleGeared Head
Range of Spindle SpeedsLow - 120, 260, 460, 900, 1600, 3000; High - 60, 130, 230, 450, 800, 1500 rpm

Warranty

Warranty2 yr