- Standard 24" x 5" dust mop head, 100% cotton.
- 1-3/4" cut-end fringe. Zipper opening.
Libman Commercial 24" Dust Mop Refill - 923 - Pkg Qty 6
|
Questions & Answers (0)
Product Description
PRICE
$84.00Â Sold in packages of 6 / $14.00 ea
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 24 in |
| Width | 5 in |
| Depth | 6 in |
| Weight | 1 lbs |
Product Details
| Type | Cut-End |
| Material | Cotton |
| Package Quantity | 6 |
| Color | Red |
| Manufacturers Part Number | 923 |
| For Use With | #922 |
| Brand | Libman Commercial |