| Bins | W" | D" | H" |
| A | 4-1/8 | 5-3/8 | 3 |
| B | 4-1/8 | 7-3/8 | 3 |
| C | 5-1/2 | 10-7/8 | 5 |
| D | 8-1/4 | 10-3/4 | 7 |
| E | 8-1/4 | 14-3/4 | 7 |
| F | 16-1/2 | 14-3/4 | 7 |
| G | 11 | 10-7/8 | 5 |
Durham Mfg.® Welded Bin Cabinet, 36" Flush Door 14 Yellow Bins 2 Shelves
Write a Review
|
Questions & Answers (0)
Product Description
Heavy duty all welded 14 gauge steel and durable gray powder coat finish. Cabinet has 2 adjustable shelves and 14 bins with 27 cubic feet of storage space. Fully welded louvered panels hold on hook on bins. Bins and shelves hook easily into place with no tool required. Item has a 3 point locking handle with 2 keys and 5/16" diameter lock rods.
Bin Size Reference
PRICE
$1,175.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 36 in |
| Depth | 18 in |
| Height | 72 in |
| Weight | 340 lbs |
| Gauge | 14 ga |
Product Details
| Cabinet Style | B-2 |
| Shelf Capacity | 900 lbs |
| Bin Quantity (Bin Size) | 12(E), 2(F) |
| Number of Adjustable Shelves | 2 |
| Color | Gray/Yellow |
| Door Type | Solid Flush Door |
| Number of Bins | 14 |
| Style | Interior: Bins, Louvered Panels, Shelves |
| Louvered Panels | Interior |
| Number of Shelves | 2 |
| Material | Steel |
| Construction Type | All-Welded |
| Bin Color Family | Yellow |
| Description | 14 Bins 2 Shelves |
| Manufacturers Part Number | 3602-BLP-14-2S-95 |
| Bin Material | Polyethylene |
| Number of Fixed Shelves | 1 |
| Base Type | Frame |
| Brand | Durham Mfg. |