Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




PRORUN

Model # :WBB3192509

MPN #: PCS214

PRORUN® 37.2cc 14" Gas Powered 2-Cycle Chainsaw

Product Description
The PRORUN® PCS214 2-cycle gas chainsaw built for efficiency and performance with a 37.2cc full-crank engine with the power you need to handle heavy-duty storm clean-up, tree felling, and firewood cutting. The 14" cutting bar equipped with an industry-leading Oregon chain and the automatic oiler ensures that the bar and chain stay well lubricated during operation to help reduce wear and maintenance. An anti-vibration handle system provides user comfort and reduces fatigue during use. Routine filter and maintenance are simple with the no-tools, quick-release air cover clips.

Features:
  • Power: Commercial-grade 1.6 HP from robust 37cc full-crank engine
  • Professional: Oregon Bar+Chain, Auto Oiler, Spring-Assist Starting
  • Reliability: Full metal frame and crankcase provide unmatched durability and reduced maintenance
  • Easy Start: Reliable spring-assisted pull handle minimizes startup effort
  • Automatic Oiling: Lubrication system reduces wear and maintenance to extend saw's life-cycle
  • Oregon Bar & Chain: Equipped with a commercial-grade 14-in. Oregon Bar & Chain
  • Warranty: Backed by PRORUN® Limited Warranty (3-Year Residential, 1-Year Commercial)


PRICE
$139.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Bar Length14 in
Chain Size14 in
Blade Length14 in
Max Cut Diameter14 in

Product Details

TypeChain Saw
ColorRed
Batteries IncludedNo
Start TypeSpring Assisted Pull
DescriptionGas Powered Chainsaw
Package Quantity1
Manufacturers Part NumberPCS214
Charger IncludedNo
Engine/Motor Type37.2cc 2-Cycle
BrandPRORUN

Warranty

Warranty3 Years Residential, 1 Year Commercial yr

Compliance & Certifications

California Emission CompliantNo