Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Jameson Tools

Model # :WBB3081700

MPN #: TP-12MC

Jameson Tools Double Lock™ Telescoping Inductive Head Pole

Product Description
The TP-12MC is a telescoping pole that adjusts to fit the job. It has a reach of 6 to 12 feet and features a permanently mounted inductive pole head. The fiberglass material will not crimp under high stress like aluminum poles, making this a lightweight and durable solution. The double lock mechanism consists of an internal lock and external cap which ensures the pole will not collapse, offering you a secure connection at any length for maximum versatility and safety.

Features:
  • Pole length of 6 - 12 ft with a permanently mounted inductive pole head
  • Lightweight, durable fiberglass will not crimp under high stress like aluminum poles
  • Compact for easier climbing and storage
  • Not a "hot stick"rom 6 to 12 feet


PRICE
$155.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Pole Length (Fully Extended Tool)144 in

Product Details

TypeTelescoping Tree Trimming Kit
MaterialFiberglass
Package Quantity1
DescriptionDouble Lock™ Telescoping Inductive Head Pole
ColorYellow
Manufacturers Part NumberTP-12MC
BrandJameson Tools