Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




3M

Model # :WBB3211796

MPN #: 7000123453

3M™ 9576 Double Coated Tape, 1" x 60 Yds., 4 mil, Clear - Pkg Qty 36

Product Description
3M™ Double Coated Tape 9576 is a medium tack tape for general splicing and roll closing applications. This tape offers ultra-high peel strength and excellent shear strength for durability. It is conformable to irregular surfaces and offers excellent UV and heat resistance.

Ideal for Rigorous Splicing Applications 3M™ Double Coated Tape 9576 is a 4.0 mil double coated tape with a hand-tearable clear polypropylene carrier lined on both sides with 3M™ Adhesive 400. Once bonded, this tape provides excellent peel and shear strength - making it ideal for rigorous splicing applications and bonding plastics to metals. 3M™ Double Coated Tape 9576 is mounted on a tan 60# densified kraft paper liner for ease in die-cutting applications.

Recommended Applications:
  • Web splicing
  • Core starting
  • General purpose bonding
Provides Reliable Performance The medium-firm pressure sensitive acrylic adhesive system features an excellent balance of good initial adhesion (quick stick) and good shear holding power. The formulation gives a consistently strong bond across a range of temperatures, up to 165°F (75°C). A thin, tough, polypropylene carrier between the adhesive layers improves the handling and strength of the tape. By using a robust 60 lb. densified kraft paper release liner, this tape provides reliable performance for industrial applications, such as die-cutting and automated dispensers.

PRICE
$934.20  Sold in packages of 36 / $25.95 ea

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length60
Width1
Thickness4

Product Details

TypeDouble Coated Tape
MaterialPolypropylene
Package Quantity36
DescriptionPolypropylene Tape
ColorClear
Manufacturers Part Number7000123453
Brand3M