Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ingersoll Rand

Model # :WBB3135998

MPN #: 1702P1

Ingersoll Rand® Air Impact Wrench, 3/8" Drive Size, 125 ft-lbs Max Torque

Product Description
The 1702 Series Impact Wrench's steel hammer case and metal housing ensure a tough, durable tool that'll help you breeze through any job without having to worry about your tools giving up.

Features:
  • Power: With a jumbo hammer impact mechanism and power regulation, the 1702 Series is powerful and easy to control
  • Reliable: No matter how often you use it, the 1702 Series Impact Wrench will deliver the same high-quality output every time


PRICE
$449.95

1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length6
Height6-5/16 in
Weight3 lbs
Air Inlet1/4 in
Max Torque125 lb-in
Drive Size3/8 in

Product Details

CFM15 CFM
ColorBlack
StylePistol Grip
MaterialHammer Case: Steel, Housing: Aluminum
AnvilStandard
DescriptionAir Impact Wrench
Package Quantity1
Manufacturers Part Number1702P1
BPM1500
Noise Output92.2 / 103.2 dBA
Free Speed10000 rpm
BrandIngersoll Rand

Warranty

Warranty1 yr