- Part of the L-BOXX Stacking Organization System – This module easily integrates with all other components in the L-BOXX family of products
- Secure Latch Connection – Connect the box to other Mini Stacking Tool Boxes with secure latches
- Carrying Handle – The handle on top of the box allows one or more boxes latched together to be carried easily
- Optimized Laser-Marked Foam Layouts – We designed and cut the foam for this set in our Grand Rapids, Michigan manufacturing facility to optimize for high density, easy access, and secure fit
- Two Color Foam – Two color-contrasting foam layers are permanently bonded together with a heat lamination process, making any missing tools immediately visible
- Stack Multiple Boxes - The Mini Stacking Tool Box (L-BOXX Mini) is designed for small parts, accessories, and tools. Boxes can be stacked together or used independently. The top lid has a carrying handle.
- Cut in Michigan - We design and cut each foam organizer in our Grand Rapids, Michigan, manufacturing facility to optimize for high density, easy access, and secure fit.
- Foam Materials and Construction - We use USA-made, closed-cell polyethylene foam that won't absorb liquids. It has two bonded layers, with a slightly denser black surface layer for cleaner cutouts and better tear resistance. The red layer beneath creates a shadow board effect, so missing tools are easy to spot at a glance.
- 10-pc. long Torx bit sockets: T10, T15, T20, T25, T27, T30, T40, T45, T47, T50
- Black mini stacking tool box
- Two-Layer Foam
Tekton 3/8'' Drive Long Torx Bit Socket Set with Mini Stacking Tool Box, 10 Pieces
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$62.95
This product will be restocked soon
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | Various (Set) |
| Socket Depth Style | Long |
| Size | Various (Set) |
| Opening Size | Various (Set) in |
| Set Size Range | T10 - T50 |
| Drive Size | 3/8 in |
Product Details
| Type | Torx Bit Socket Set |
| Measuring System | Torx |
| Number of Pieces | 10 |
| Color | Silver |
| Impact Approved | No |
| Material | Steel |
| Manufacturers Part Number | SHB91704 |
| Brand | Tekton |