Q1 campaign
x

Take 15% off your entire order!

Offer applied at checkout

AIRCAT® 803-RW 3/8" Reaction-Less Ratchet 600RPM Red

AIRCAT® 803-RW 3/8" Reaction-Less Ratchet 600RPM Red

Item #: WBB235859

(1)

Free Shipping

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $169.95

Save $8.50 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Features:

  • Internal impact mechanism eliminates torque reaction and risk of finger trapping
  • 80 ft. lb. Torque
  • 600 RPM run-down speed with built-in regulator for control
  • Built-in Speed and Power Control Switch
  • No Torque Reaction-Powered by Built-in Impact Chamber
  • Comfort Grip and Rear Exhaust
  • Low Noise Level 79 d(B)A
  • Needle Bearings Increase Reliability
  • Push and lock reverse switch


Weights & Dimensions

  • Bolt Capacity 1/2 in
  • Square Drive Size 3/8 in
  • Length 10-1/2 in
  • Hose Size Inside Diameter 3/8"
  • Max Torque 80 lb-in
  • Weight 2.375 lbs

Product Details

  • Description Reaction-less Ratchet
  • Average CFM 4 cfm
  • Pressure 90 PSI psi
  • RPM 600 rpm
  • Air Inlet Thread Size (NPT) 1/4" in
  • Brand Aircat
  • Tool Type Ratchets
  • Manufacturers Part Number 803-RW
  • Color Family Black/Red
Customer Review

5.0

  • 5 Star

    1
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Anonymous

    Date: November 07, 2011

    Kicking ratchet without the kick!
    Your review:
    Absolutely love this knuckle saver ratchet. At 80 ft lbs of torque it's the second strongest "Reaction-less" ratchet on the market. 2 yr warranty, well balanced, a HI/LOW air regulator and did I mention she doesn't kick. Oh yeah, easy on the ears at 79DBA. Depending on your needs this ratchet should take care of 80/90 percent of your work under the hood. Would definitely buy again unless they come out with a stronger one that's not triple the price like #1 strongest is. Thanks.
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
AIRCAT® 803-RW 3/8" Reaction-Less Ratchet 600RPM Red

AIRCAT® 803-RW 3/8" Reaction-Less Ratchet 600RPM Red

Item #: WBB235859

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant