Extech 380560 High Resolution Precision Milliohm Meter, 110
Write a Review
|
Questions & Answers (0)
Product Description
Bench top meter that provides resolution down to 0.01 m, using 4-wire kelvin clip test leads.
PRICE
$729.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Max Amperage | 0 A |
| Voltage | 110 VAC V |
| Description | High Resolution Precision Milliohm Meter |
| Features | 80A |
| DC Voltage | 0 |
| Series | Extech Milliohm Meters |
| Manufacturers Part Number | 380560 |
| Case Included | No |
| AC Voltage | 110 |
| Brand | Extech |