Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Extech

Model # :WBB1641859

MPN #: 380580-NIST

Extech 380580-NIST Battery Powered Milliohm Meter, 0.1 NIST Certified

Product Description
Battery operated million meter has 5 ranges and measures down to 0.1 Milliohm. Measurements are displayed on a large, 2000 count LCD. Additional features include over-temperature and over-voltage protection, auto-hold, auto power off and invalid test indicators to prevent inaccurate measurement. Unit is housed in a built-in water resistant case.

Complete with:
  • 8 x AA batteries
  • NIST Cert
  • 2 sets of test leads(4-wire with 4 alligator clips and 4-wire with 2 kelvin alligator clips)
PRICE
$1,399.00

1
1
Ships in 28 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Max Amperage0.1 A
DescriptionBattery Powered Milliohm Meter
DC Voltage0
Manufacturers Part Number380580-NIST
Case IncludedNo
AC Voltage0
BrandExtech