Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Scotch

Model # :WBB3211175

MPN #: 7000122497

Scotch® 681 Light Duty Packaging Tape, 3/4"W x 72 Yds., 1.5 Mil, Clear - Pkg Qty 48

Product Description
Transparent Film Tape for Heat-Shrink for Packaging Scotch® Light Duty Packaging Tape 681 is a 2.4 mil (0.061 mm) thick transparent film tape with a very high strength natural rubber adhesive which adheres instantly to a wide variety of difficult substrates. The tape removes cleanly and boasts excellent handling and durability. The UPVC backing material is moisture and chemical resistant. It is used for heat-shrink and packaging applications.

Recommended Applications:
  • Heat-shrink and packaging applications
Immediate, Light-Duty Solution Scotch® Light Duty Packaging Tapes provide immediate, high-tack adhesion and resilience to moisture and chemicals. These versatile packaging tapes allow customers to choose the film backing and adhesive needed for application success. Leverage the advantages that come with a strong, yet light-duty, packaging tape that is designed to meet the everyday challenges of packaging or temporary holding applications. Scotch® Light Duty Packaging Tape 681 is a transparent film tape designed for heat-shrink packaging applications. The UPVC backing material is moisture and chemical resistant. The natural rubber adhesive is sticks to difficult substrates and removes cleanly. It is FDA compliant for indirect food contact.Features:
  • Transparent, 2.4 mil (0.061 mm) film tape used for heat-shrink packaging applications
  • UPVC backing material is 1.5 mil (0.038 mm) thick, moisture and chemical resistant
  • Excellent handling and durability
  • Complies with US FDA 21 CFR 175.105 for indirect food contact
  • Clean removal from wide variety of surfaces
  • Easy to open when used as closure feature


PRICE
$1,533.60  Sold in packages of 48 / $31.95 ea

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length72 yd
Width3/4 in
Thickness1.5 mil
Tensile Strength25
Core Size3 in

Product Details

TypeHot Melt Tape
ColorClear
Tape DutyLight
MaterialUPVC
DescriptionAcrylic Carton Sealing Tape
Package Quantity48
Manufacturers Part Number7000122497
Percent Elongation35
BrandScotch