Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Jackson Safety

Model # :WBB3154083

MPN #: 26262

Jackson Safety® F50 Face Shield Window, PolyCarb, IRUV 3.0, 8"L x 15-1/2"W, 1/16" Thick, Green

Product Description
Polycarbonate IRUV face shields provide protection from infrared and ultraviolet radiation as well as flying debris, chemical splash, and high heat work applications.

Features:
  • Universal Pin Pattern Mounting System allows use with most brands of headgear
  • Offers ideal protection when working near areas where welding tasks such as torch brazing, torch soldering, and gas welding are being performed
  • Polycarbonate material offers premium impact protection from flying debris
  • Meets ANSI Z87.1+ 2010 Standards; CSA Z94.3 Compliant
  • Application - Light industrial manufacturing, cutting wood, splash, impact, high-heat applications, landscaping, food processing
  • IRUV 3.0 Shape
  • Unbound
  • Molded
  • Compatible w/ Hard Hat Interchange System


PRICE
$33.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length8
Width15-1/2 in
Visor Width15-1/2
Thickness1/16 in
Visor Thickness1/16

Product Details

TypeFaceshield
ColorGreen
SeriesF50
For Use WithHeadgear or Cap/Hat Brackets
MaterialPolycarbonate
DescriptionF50 Face Shield Window
Package Quantity1
Manufacturers Part Number26262
Visor Color FamilyGreen
Visor MaterialPolycarbonate
Visor CoatingAnti-Scratch
BrandJackson Safety

Compliance & Certifications

CertificationsANSI Z87.1, 2010 Standards, CSA Z94.3 Compliant