Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Jackson Safety

Model # :WBB3154094

MPN #: 29078

Jackson Safety® F30 Face Shield Window, Acetate, 8"L x 12"W, 1/16" Thick, Clear

Product Description
Jackson Safety® acetate face shields are ideal for work environments where both light impact and chemical splash hazards exist. The Jackson Safety Hard Hat Interchange System is an all-in-one safety solution. It lets you easily add, remove, or switch between your welding helmet or face shield with speed and ease - all without removing your hard hat. Look for model numbers that qualify so you can stay protected at all times.

Features:
  • Universal Pin Pattern Mounting System allows use with most brands of headgear
  • Superior scratch and chemical resistance
  • Provides excellent visibility and clarity
  • Meets ANSI Z87.1 2010 Standards
  • Application - Light industrial manufacturing, splash, landscaping, food processing
  • C Shape
  • Bound
  • Compatible w/ Hard Hat Interchange System


PRICE
$12.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length8
Width12 in
Visor Width12
Thickness1/16 in
Visor Thickness1/16

Product Details

TypeFaceshield
ColorClear
SeriesF30
For Use WithHeadgear or Cap/Hat Brackets
MaterialAcetate
DescriptionF30 Face Shield Window
Package Quantity1
Manufacturers Part Number29078
Visor Color FamilyClear
Visor MaterialAcetate
Visor CoatingUncoated
BrandJackson Safety

Compliance & Certifications

CertificationsANSI Z87.1 2010 Standards