Hydrocollator® Mobile Heating Unit M-4 with 24 Standard Packs
Write a Review
|
Questions & Answers (0)
Product Description
Hydrocollator® moist heat pack heating units heat moist heat packs in a water bath. SS-2 Hydrocollator Mobile Heating Units features high-quality stainless steel, thermostatically controlled temperature, 3" (8 cm) swivel-type rubber casters for silent, friction-free movement, easy maintenance. Simple to fill and drain. No plumbing required. Mobile Heating Unit - M-4 with 24 standard packs.
PRICE
$4,663.12
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 35 in |
| Width | 20 in |
| Height | 33 in |
| Weight | 132 lbs |
Product Details
| Power | 110-120V, 50/60Hz |
| Color | Stainless Steel |
| Temperature Range | 160 - 165 °F |
| Capacity | 27 Gal. Tank |
| Material | Stainless Steel |
| Description | Mobile Heating Unit M-4 with 24 Standard Packs |
| Package Quantity | 1 |
| Manufacturers Part Number | 2502 |
| Brand | Hydrocollator |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | Conforms to UL 60601-1, Certified to Can/CSA C222 No. 601.1 |