Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Clearance
3M

Model # :WBB3091077

MPN #: 7000029048

3M 7000029048 Double Coated Splicing & Tabbing Tape, 1.9 in x 60 yd, 3.5 mil, 24 Rolls/Case

Product Description
3M double coated tape 9737 Red is a double-sided tape mounted on a thin polyester carrier with a pressure sensitive acrylic adhesive that offers a balance of high initial adhesion and good holding power. It is mounted on 55 lbs. densified kraft paper liner for easy release and manipulation during application.

High Performance Adhesion
The 3M Double coated tape 9737 is a 3.5 mil double-sided tape mounted on a 55 lbs. densified kraft paper liner. In addition, it has a thin polyester carrier with a pressure sensitive acrylic adhesive that offers a balance of high initial adhesion and good holding power. It offers excellent temperature performance in various applications. When it comes to longevity, this tape will perform well up to 300°F/149°C in the short term, and up to 260°F/127°C for days or weeks. Results may vary depending on machine and web tensions, line speeds, nature of paper surface and application pressure. It adheres well to kraft and coated papers, and is commonly used for high performance splicing on paper, films and other continuous web processes.

Recommended Applications:
  • High-speed flying splices
  • Zero speed splices
  • Core starting
  • Splicing films, foils and corrugated paper

Features:
  • Ideal performance in high speed splicing applications
  • High tack acrylic adhesive performs well across broad temperature range
  • Excellent peel, tack and shear strength to withstand rigorous splicing applications
  • Versatile adhesion bonds well to kraft and coated papers, as well plastic
  • Good moisture resistance to ensure performance in a variety of situations


CLEARANCE PRICE
$399.95

was $579.00
Save $179.05 (31%)
1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length60 yd
Width1.9 in
Thickness3.5 mil

Product Details

TypeHot Melt Tape
Package Quantity24
ColorClear
Brand3M