The HST Lower Taping Head applies 48mm wide C-clips of tape at case speeds of up to 150 ft./min. Unique precision shaft and ball bushing slide ensure precise application. Heads can be mounted for upper or lower right and left side applications. Cases are securely and precisely sealed.
3M AccuGlide HST Lower Taping Head, 2"
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$6,889.00
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Free Shipping Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Machine Weight | 28 lbs |
| Machine Length | 25-5/16 in |
| Machine Height | 18-1/2 in |
| Machine Width | 5-7/8 in |
Product Details
| Type | Lower Taping Head |
| Operating Speed | 150 ft./min |
| Material | Powder Coated Steel |
| Package Quantity | 1 |
| Description | AccuGlide HST Lower Head - 2" |
| Color | Black |
| Manufacturers Part Number | 7000131135 |
| Brand | 3M AccuGlide |