3M 20" Burnishing Pad, Aqua, 5 Per Case
Write a Review
|
Questions & Answers (0)
Product Description
3M Aqua Burnish Pad 3100, 20 in, 5/case
The problem-solver for soft finishes. Produces a brilliant gloss. Exceptional durability and life.
The problem-solver for soft finishes. Produces a brilliant gloss. Exceptional durability and life.
PRICE
$105.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 5/9 lbs |
| Pad Size | 20 in |
Product Details
| Type | Burnishing Pad |
| Color | Blue |
| Application | Burnishing |
| Style | 3100 |
| Package Quantity | 5 |
| Description | For Soft Finishes & Glossing |
| Pad Shape | Round |
| Manufacturers Part Number | 7000120652 |
| Floor Type | Concrete, Luxury Vinyl Tile (LVT), Ceramic Tile, Linoleum |
| Machine Speed | 1500 rpm |
| Brand | 3M |